Motion
S18LWX
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
MI ITEM #00097628
MFR #S18LWX
List Price$143.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
MI ITEM #00097628
MFR #S18LWX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.17/each for your price

Overview

Mfr description
S 18 LWX CENTRIC CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    0.2500 in
  • Thread Size
    10-32
  • Radial Dynamic Load Capacity
    770 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Max Rpm
    5000 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Type
    None
  • Lubrication Hole Location
    Stud End
  • Series
    CamCentric®
  • Manufacturer Upc Number
    637400007515
  • UPC_NO
    637400007515
  • Weight
    0.033 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text