Motion
S20LWX
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
Mi Item #00097631
MFR #S20LWX
Price$128.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
Mi Item #00097631
MFR #S20LWX

Mfr description
S 20 LWX CENTRIC CAM FOLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.68/each

Specifications

Dimensions

  • Roller Diameter  
    5/8 in
  • Roller Width  
    0.4380 in
  • Stud Diameter  
    0.2500 in
  • Thread Length
    0.3125 in
  • Thread Size
    1/4-28
  • Weight
    0.06 lb

Details

  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400007560
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1060 lbf
  • Radial Static Load Capacity
    1700 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    CamCentric®
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • UPC_NO
    637400007560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)