Motion
S28LWX
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
Mi Item #00097642
MFR #S28LWX
Price$66.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
Mi Item #00097642
MFR #S28LWX

Mfr description
S 28 LWX CENTRIC CAM FOLL
  • Use where accurate positioning is required—allows the user to adjust the height at which the cam follower rides along the track
  • Particularly useful for reducing clearance or backlash in opposed arrangements, and for assuring load sharing in multiple cam follower installations
  • Seals and hex socket are standard features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.15/each

Specifications

Dimensions

  • Roller Diameter  
    7/8 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Length
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.11 lb

Details

  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Manufacturer Upc Number
    637400007706
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    3100 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    CamCentric®
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • UPC_NO
    637400007706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)