Motion
CR-7/8-XBE
CR-7/8-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #00097643
MFR #CR-7/8-XBE
Price$44.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-7/8-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #00097643
MFR #CR-7/8-XBE

Mfr description
CR 7/8 XBE SEALED CAMFOLL (CTBE 27 X)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.52/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.5 in
  • Eccentricity
    0.03 in
  • Lube Size
    0.0938 in
  • Male Thread Size
    3/8-24
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Length
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.12 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole Eccentric configuration
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-7/8-XBE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041083523
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    CR-7/8-XBE
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2140 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
  • UPC_NO
    651041083523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)