Motion
2160212000

MCGILL
2160212000

CFE 1 3/4 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.2500 in Stud Dia, 1.7500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097669
MFR #2160212000
Price$112.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2160212000

CFE 1 3/4 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.2500 in Stud Dia, 1.7500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097669
MFR #2160212000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.36/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    3/4-16
  • Weight
    0.86 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFE 1 3/4 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166036560
  • Max Rpm
    2200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6385 lbf
  • Radial Static Load Capacity
    7920 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    Standard
  • UPC_NO
    726166036560

Overview

Mfr description
CFE1-3/4 SB CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Eccentric configuration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text