Motion
CR-2-XBE
CR-2-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00097680
MFR #CR-2-XBE
Price$131.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-2-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00097680
MFR #CR-2-XBE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.81/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1 in
  • Eccentricity
    0.03 in
  • Lube Size
    0.1563 in
  • Male Thread Size
    7/8-14
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0000 in
  • Thread Size
    1-14
  • Weight
    1.49 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole Eccentric configuration
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-2-XBE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041085350
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    CR-2-XBE
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10370 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
  • UPC_NO
    651041085350

Overview

Mfr description
CR 2" XBE SEALED CAMFOLL (CTBE 75 X)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text