Motion
CR-3-1/4-XBE
CR-3-1/4-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00097701
MFR #CR-3-1/4-XBE
Your Price$335.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-3-1/4-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00097701
MFR #CR-3-1/4-XBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$335.97/each(List $403.17)

Overview

Mfr description
CR 3-1/4 XBE SEALED CAMFOLL (CTBE 109 X)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    1.245 in
  • Head Type
    Hex Head
  • Thread Length
    1.2500 in
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    20200 lbf
  • Eccentricity
    0.06 in
  • Lube Size
    0.2500 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1 1/4-12
  • Series
    CR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-3-1/4-XBE
  • Manufacturer Upc Number
    651041000520
  • UPC_NO
    651041000520
  • Weight
    4.65 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole Eccentric configuration
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text