Motion
CR-5 XB
Flat Cam Follower-Hex Head Roller - CR Series Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097706
MFR #CR-5 XB
List Price$1,840.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - CR Series Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097706
MFR #CR-5 XB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,840.27/each for your price

Overview

Mfr description
CR 5 XB SEALED CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    2.5625 in
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    49750 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    2-12
  • Series
    CR Series
  • OEM Part Number
    CR-5-XB
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-5-XB
  • Manufacturer Upc Number
    651041014275
  • UPC_NO
    651041014275
  • Weight
    19.6 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text