Motion
CR-6-XB
CR-6 XB Flat Cam Follower-Hex Head Roller - CR Series Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #00097711
MFR #CR-6-XB
Price$2,616.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-6 XB Flat Cam Follower-Hex Head Roller - CR Series Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #00097711
MFR #CR-6-XB

Mfr description
CR 6 XB SEALED CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,616.77/each

Specifications

Dimensions

  • Male Thread Size
    2 1/2-12
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Thread Length
    3.0000 in
  • Thread Size
    3/8-24
  • Weight
    32.75 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-6 XB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041050464
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    71400 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
  • UPC_NO
    651041050464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)