Motion
2040500000

MCGILL
2040500000

CFH 5/8 Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3500 in Stud Dia, 0.7500 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097715
MFR #2040500000
Price$56.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2040500000

CFH 5/8 Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3500 in Stud Dia, 0.7500 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097715
MFR #2040500000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.67/each

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3125 in
  • Thread Size
    5/16-24
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud End
  • Manufacturer Catalog Number
    CFH 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166031084
  • Max Rpm
    9200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    955 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    CFH - Heavy Stud
  • UPC_NO
    726166031084

Overview

Mfr description
CFH 5/8 CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole Heavy stud configuration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text