Motion
CRSBC-10-1
Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097722
MFR #CRSBC-10-1
List Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097722
MFR #CRSBC-10-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.65/each for your price

Overview

Mfr description
CRSBC 10-1 CROWN CAM FOLL
  • Track rollers (also known as cam followers) are characterized by their thick-walled outer rings which run directly on a track
  • The thick outer rings permit high load-carrying capability while minimizing distortion and bending stresses

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    1480 lbf
  • Radial Static Load Capacity
    1970 lbf
  • Max Rpm
    5500 rpm
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790211430
  • Weight
    0.07 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text