Motion
CS24LW
Crowned Cam Follower-Hex Head - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Chrome Steel Material
Mi Item #00097733
MFR #CS24LW
Price$38.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Chrome Steel Material
Mi Item #00097733
MFR #CS24LW

Mfr description
CS 24-LW CROWN CAM FOLL
  • Needle roller cam followers
  • Heavy outer ring cross section and a full complement of needle rollers
  • High dynamic and static load carrying capability, and anti-friction performance, in a compact design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.24/each

Specifications

Dimensions

  • Roller Diameter  
    3/4 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    1840 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400004774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)