Specifications
Dimensions
- Roller Diameter0.8750 in
- Roller Width0.5000 in
- Stud Diameter0.4375 in
- Thread Size7/16-20
- Weight0.12 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeOpen
- Finish CoatingBlack Oxide Finish
- Head TypeScrewdriver Slot
- Lubrication Hole LocationStud Side
- Manufacturer Catalog NumberCFH 7/8
- Manufacturer Product Page
- Manufacturer Upc Number726166032753
- Max Rpm5400 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity1660 lbf
- Radial Static Load Capacity2100 lbf
- Roller MaterialBearing Steel
- Roller ShapeFlat
- SeriesHeavy Stud CAMROL
- Stud TypeCFH - Heavy Stud
- UPC_NO726166032753
Overview
Mfr description
CFH 7/8 CAM FOLL
- Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole Heavy stud configuration