Motion
H28
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Unsealed
Mi Item #00097737
MFR #H28
Price$101.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Unsealed
Mi Item #00097737
MFR #H28

Mfr description
H 28 CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.28/each

Specifications

Dimensions

  • Roller Diameter  
    7/8 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.3750 in
  • Thread Size
    7/16-20
  • Weight
    0.119 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Manufacturer Upc Number
    637400005825
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    RBC®
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy
  • UPC_NO
    637400005825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)