Motion
CRSBC-16
Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00097751
MFR #CRSBC-16
Price$59.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00097751
MFR #CRSBC-16

Mfr description
CRSBC 16 CROWN CAM FOLL
  • Track rollers (also known as cam followers) are characterized by their thick-walled outer rings which run directly on a track
  • The thick outer rings permit high load-carrying capability while minimizing distortion and bending stresses
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.04/each

Specifications

Dimensions

  • Roller Diameter  
    1 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.18 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    3000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2980 lbf
  • Radial Static Load Capacity
    5010 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790185403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)