Motion
2110500000

MCGILL
2110500000

CFH 1 1/8 Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.2500 in Stud Dia, 1.0000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097752
MFR #2110500000
Price$60.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2110500000

CFH 1 1/8 Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.2500 in Stud Dia, 1.0000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097752
MFR #2110500000

Mfr description
CFH 1-1/8 CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole Heavy stud configuration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.56/each

Specifications

Dimensions

  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    5/8-18
  • Weight
    0.26 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFH 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166033996
  • Max Rpm
    3400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2225 lbf
  • Radial Static Load Capacity
    6120 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    Heavy Stud
  • UPC_NO
    726166033996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)