Motion
HR-1-5/8
HR-1-5/8 Flat Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.8750 in Stud Dia, 1.5000 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
MI ITEM #00097786
MFR #HR-1-5/8
Price$61.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HR-1-5/8 Flat Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.8750 in Stud Dia, 1.5000 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
MI ITEM #00097786
MFR #HR-1-5/8

Mfr description
HR 1-5/8 CAM FOLL (HCS 57)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.33/each

Specifications

Dimensions

  • Lube Size
    0.0938 in
  • Male Thread Size
    7/8-14
  • Roller Diameter  
    1.6250 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    0.7500 in
  • Thread Size
    7/8-14
  • Weight
    0.75 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    Heavy Stud type cam follower Cylindrical outside diameter Needle roller Slot Hole
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    HR-1-5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041004382
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    HR-1-5/8
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5330 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    HR Series Heavy Stud
  • Stud Type
    Heavy
  • UPC_NO
    651041004382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)