Motion
CFH 2 1/4

MCGILL
CFH 2 1/4

Flat Cam Follower - Heavy Stud CAMROL Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Open, Bearing Steel Material
Mi Item #00097816
MFR #CFH 2 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFH 2 1/4

Flat Cam Follower - Heavy Stud CAMROL Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Open, Bearing Steel Material
Mi Item #00097816
MFR #CFH 2 1/4

Mfr description
CFH 2-1/4 CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole Heavy stud configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.1250 in
  • Thread Size
    1-1/8-12
  • Weight
    1.88 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFH 2 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166037994
  • Max Rpm
    1300 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    17600 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    CFH - Heavy Stud
  • UPC_NO
    726166037994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)