Motion
2221112000

MCGILL
2221112000

CCF 2 1/4 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.7500 in Stud Dia, 2.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097821
MFR #2221112000
Price$135.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2221112000

CCF 2 1/4 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.7500 in Stud Dia, 2.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097821
MFR #2221112000

Mfr description
CCF2 1/4 SB SEALED CAM FOLL
  • Stud type cam follower Crowned outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.64/each

Specifications

Dimensions

  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    7/8-14
  • Weight
    1.62 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CCF 2 1/4 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166038083
  • Max Rpm
    1300 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    10570 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Inch CAMROL (CF)
  • Stud Type
    Standard
  • UPC_NO
    726166038083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)