Motion
HR-2-1/2
HR-2-1/2 Flat Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
MI ITEM #00097826
MFR #HR-2-1/2
List Price$171.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HR-2-1/2 Flat Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
MI ITEM #00097826
MFR #HR-2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.30/each for your price

Overview

Mfr description
HR 2-1/2 CAM FOLL (HCS 85)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Heavy
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Thread Length
    1.1250 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    15280 lbf
  • Lube Size
    0.1563 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1 1/4-12
  • Series
    HR Series Heavy Stud
  • OEM Part Number
    HR-2-1/2
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    HR-2-1/2
  • Manufacturer Upc Number
    651041015593
  • UPC_NO
    651041015593
  • Weight
    2.75 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Heavy Stud type cam follower Cylindrical outside diameter Needle roller Slot Hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text