Motion
CS80LW
Crowned Cam Follower-Hex Head - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #00097829
MFR #CS80LW
Price$154.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #00097829
MFR #CS80LW

Mfr description
CS 80-LW CAM FOLLOWER
  • Needle roller cam followers
  • Heavy outer ring cross section and a full complement of needle rollers
  • High dynamic and static load carrying capability, and anti-friction performance, in a compact design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.65/each

Specifications

Dimensions

  • Roller Diameter  
    2-1/4 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.48 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    12500 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400005177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)