Motion
CFH 3

MCGILL
CFH 3

Flat Cam Follower - Heavy Stud CAMROL Series, 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Open, Bearing Steel Material
MI ITEM #00097838
MFR #CFH 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFH 3

Flat Cam Follower - Heavy Stud CAMROL Series, 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Open, Bearing Steel Material
MI ITEM #00097838
MFR #CFH 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFH 3" CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole Heavy stud configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CFH - Heavy Stud
  • Closure Type
    Open
  • Head Type
    Screwdriver Slot
  • Thread Size
    1-1/2-12
  • Radial Dynamic Load Capacity
    15720 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Max Rpm
    950 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Head, Stud Side
  • Series
    Heavy Stud CAMROL
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFH 3
  • Manufacturer Upc Number
    726166039202
  • UPC_NO
    726166039202
  • Weight
    4.53 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text