Motion
CS104LW
Crowned Cam Follower-Hex Head - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097850
MFR #CS104LW
List Price$651.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097850
MFR #CS104LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$651.50/each for your price

Overview

Mfr description
CS 104-LW CAM FOLLOWER
  • Needle roller cam followers
  • Heavy outer ring cross section and a full complement of needle rollers
  • High dynamic and static load carrying capability, and anti-friction performance, in a compact design
  • Used as track rollers, cam followers and in a wide range of linear motion systems
  • Standard Stud cam followers offer the mounting convenience of a threaded stud and are designed to accommodate moderate loads
  • HexLube® feature allows hex head cam followers to be relubricated through the hex head—a great convenience in tight spaces or when stud access is impossible

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1-1/4-12
  • Radial Static Load Capacity
    21000 lbf
  • Max Rpm
    1600 rpm
  • Lubrication Hole Location
    Stud End, Stud Side
  • UPC_NO
    637400004576
  • Weight
    4.75 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text