Motion
BCF 1/2 S

MCGILL
BCF 1/2 S

Flat Cam Follower - Inch CAMROL (CF) Series, 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00097878
MFR #BCF 1/2 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCF 1/2 S

Flat Cam Follower - Inch CAMROL (CF) Series, 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00097878
MFR #BCF 1/2 S

Mfr description
BCF 1/2 S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Non-metallic bushing Slot hole LUBRI-DISC® seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    10-32
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Bushing
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    BCF 1/2 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166030414
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166030414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)