Motion
CFH 11/16 S

MCGILL
CFH 11/16 S

Flat Cam Follower - Heavy Stud CAMROL Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097879
MFR #CFH 11/16 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFH 11/16 S

Flat Cam Follower - Heavy Stud CAMROL Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097879
MFR #CFH 11/16 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFH 11/16 S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal Heavy stud configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CFH - Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    5/16-24
  • Radial Dynamic Load Capacity
    955 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Max Rpm
    8300 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Heavy Stud CAMROL
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFH 11/16 S
  • Manufacturer Upc Number
    726166031565
  • UPC_NO
    726166031565
  • Weight
    0.06 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text