Motion
2045710000

MCGILL
2045710000

BCF 5/8 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097886
MFR #2045710000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2045710000

BCF 5/8 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097886
MFR #2045710000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCF 5/8 S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Non-metallic bushing Slot hole LUBRI-DISC® seal

Specifications

  • Bearing Element
    Bushing
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    1/4-28
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    BCF 5/8 S
  • Manufacturer Upc Number
    726166031442
  • UPC_NO
    726166031442
  • Weight
    0.04 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text