Motion
2140510000

MCGILL
2140510000

CFH 1 1/2 S Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.7500 in Stud Dia, 1.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097912
MFR #2140510000
Price$84.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2140510000

CFH 1 1/2 S Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.7500 in Stud Dia, 1.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097912
MFR #2140510000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.11/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    7/8-14
  • Weight
    0.65 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFH 1 1/2 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166035723
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4840 lbf
  • Radial Static Load Capacity
    11200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    CFH - Heavy Stud
  • UPC_NO
    726166035723

Overview

Mfr description
CFH 1-1/2 S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal Heavy stud configuration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text