Motion
HR-2-1/4-X
HR-2-1/4-X Flat Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.2500 in Stud Dia, 2.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00097939
MFR #HR-2-1/4-X
Price$106.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HR-2-1/4-X Flat Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.2500 in Stud Dia, 2.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00097939
MFR #HR-2-1/4-X

Mfr description
HR 2-1/4 X SEALED CAM FOLL (HCS 79 X)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.47/each

Specifications

Dimensions

  • Lube Size
    0.1563 in
  • Male Thread Size
    1 1/8-12
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.1250 in
  • Thread Length
    1.0000 in
  • Thread Size
    M12x1.5
  • Weight
    1.88 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Heavy Stud type cam follower Cylindrical outside diameter Needle roller Slot Hole
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    HR-2-1/4-X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041001930
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    HR-2-1/4-X
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10050 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    HR Series Heavy Stud
  • Stud Type
    Heavy
  • UPC_NO
    651041001930

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)