Motion
2225710000

MCGILL
2225710000

BCF 2 1/4 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.7500 in Stud Dia, 2.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097951
MFR #2225710000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2225710000

BCF 2 1/4 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.7500 in Stud Dia, 2.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097951
MFR #2225710000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCF 2-1/4 S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Non-metallic bushing Slot hole LUBRI-DISC® seal

Specifications

  • Bearing Element
    Bushing
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CF - Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    7/8-14
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    BCF 2 1/4 S
  • Manufacturer Upc Number
    726166038182
  • UPC_NO
    726166038182
  • Weight
    1.61 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text