Motion
H112L
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Sealed
MI ITEM #00097963
MFR #H112L
List Price$791.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Sealed
MI ITEM #00097963
MFR #H112L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$791.89/each for your price

Overview

Mfr description
H 112 L SEALED CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    1.3750 in
  • Thread Size
    1 3/4-12
  • Radial Dynamic Load Capacity
    24300 lbf
  • Radial Static Load Capacity
    63250 lbf
  • Max Rpm
    1400 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Lubrication Hole Location
    Stud End, Stud Side
  • Series
    RBC®
  • Manufacturer Upc Number
    637400005566
  • UPC_NO
    637400005566
  • Weight
    6.95 lb
  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text