Motion
2600510000

MCGILL
2600510000

CFH 6 S Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, 6.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097974
MFR #2600510000
Price$4,697.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2600510000

CFH 6 S Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, 6.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097974
MFR #2600510000

Mfr description
CFH 6" S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal Heavy stud configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,697.56/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    3.0000 in
  • Thread Size
    3-12
  • Weight
    35.70 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFH 6 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166042325
  • Max Rpm
    475 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    60000 lbf
  • Radial Static Load Capacity
    148000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    CFH - Heavy Stud
  • UPC_NO
    726166042325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)