Motion
2700510000

MCGILL
2700510000

CFH 7 S Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, 7.6875 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097977
MFR #2700510000
List Price$9,613.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2700510000

CFH 7 S Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, 7.6875 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097977
MFR #2700510000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,613.36/each for your price

Overview

Mfr description
CFH 7" S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal Heavy stud configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    75380 lbf
  • Radial Static Load Capacity
    213860 lbf
  • Max Rpm
    400 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Heavy Stud CAMROL
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFH 7 S
  • Manufacturer Upc Number
    726166043629
  • UPC_NO
    726166043629
  • Weight
    58.33 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text