Motion
MM-2
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32
Mi Item #00098094
MFR #MM-2
Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32
Mi Item #00098094
MFR #MM-2

Mfr description
MM-2 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.11/each

Specifications

Dimensions

  • Ball Diameter
    0.3125 in
  • Bore Diameter  
    0.1250 in
  • Head Diameter
    0.5000 in
  • Head Width
    0.1870 in
  • Misalignment Angle
    16 º
  • Overall Height
    1.1870 in
  • Shank Thread Size
    6-32
  • Thread Size
    6-32
  • Weight
    0.013 lb

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    502 lbf
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    UNC-3A
  • UPC_NO
    190029037306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)