Motion
HM2
Mi Item #00098096
MFR #HM2
Price$266.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00098096
MFR #HM2

Mfr description
HM 2 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Thread Size
    1/4-28

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)