Motion
1480304000

SEALMASTER
1480304000

1480304000 Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Self Lubricating
MI ITEM #00098110
MFR #1480304000
List Price$313.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1480304000

1480304000 Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Self Lubricating
MI ITEM #00098110
MFR #1480304000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.08/each for your price

Overview

Mfr description
CFM 3T ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #10-32
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    865 lbf
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    0.6250 in
  • Lubrication
    Self Lubricating
  • Head Width
    .2500 in
  • Series
    CFM-T
  • Manufacturer Catalog Number
    1480304000
  • UPC_NO
    662288721079
  • CAD Drawing
  • Weight
    0.02 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text