Motion
1480704000

SEALMASTER
1480704000

1480704000 Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self Lubricating
MI ITEM #00098151
MFR #1480704000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1480704000

1480704000 Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self Lubricating
MI ITEM #00098151
MFR #1480704000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFM 7T ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads PTFE Liner

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #7/16-20
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    7
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    3160 lbf
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    1.1250 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.4370 in
  • Series
    CFM-T
  • Manufacturer Catalog Number
    CFM 7T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721116
  • UPC_NO
    662288721116
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.15 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text