Motion
TRE16
RBC Spherco Rod End Bearing - Standard Series TRE, Male, 4 Piece - Metal to Metal
MI ITEM #00098188
MFR #TRE16
Your Price$257.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series TRE, Male, 4 Piece - Metal to Metal
MI ITEM #00098188
MFR #TRE16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.53/each(List $373.42)

Overview

Mfr description
TRE 16 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1.2500-12
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNF-3A
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    25 mm
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    28400 lbf
  • Max Operating Temperature
    250 °F
  • Head Diameter
    2.7500 in
  • Head Width
    1 in
  • Ball Diameter
    1.875 in
  • Overall Height
    5.5000 in
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400174668
  • UPC_NO
    637400174668
  • Weight
    2.48 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text