Motion
HM-5G
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00098191
MFR #HM-5G
List Price$147.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00098191
MFR #HM-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.89/each for your price

Overview

Mfr description
HM 5 G ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    2850 lbf
  • Operating Temperature Range
    -30 to +300 °F
  • Head Diameter
    0.8750 in
  • Head Width
    0.344 in
  • UPC_NO
    781711482681
  • Weight
    0.11 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text