Motion
HM5G
RBC Heim Rod End Bearing - Series HM, Male, 4 Piece - Metal to Metal
MI ITEM #00098192
MFR #HM5G
Your Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series HM, Male, 4 Piece - Metal to Metal
MI ITEM #00098192
MFR #HM5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.71/each(List $54.19)

Overview

Mfr description
HM 5 G ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .3125-24
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    9 mm
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    2500 lbf
  • Max Operating Temperature
    250 °F
  • Head Diameter
    0.8750 in
  • Head Width
    0.344 in
  • Ball Diameter
    0.625 in
  • Overall Height
    2.3125 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400156626
  • UPC_NO
    637400156626
  • Weight
    0.08 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text