Motion
HM6G
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: .3750-24, Regreasable
MI ITEM #00098204
MFR #HM6G
Price$44.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: .3750-24, Regreasable
MI ITEM #00098204
MFR #HM6G

Mfr description
HM 6 G ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.76/each

Specifications

Dimensions

  • Ball Diameter
    0.718 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.406 in
  • Length To Ball Center
    1.9380 in
  • Misalignment Angle
    6 °
  • Overall Height
    2.4380 in
  • Shank Thread Length  
    1.2500 in
  • Shank Thread Size
    .3750-24
  • Thread Size
    3/8-24
  • Weight
    0.12 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    10 mm
  • Manufacturer Upc Number
    637400156671
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    4000 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400156671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)