Motion
HM16G
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1.2500-12, Regreasable
Mi Item #00098223
MFR #HM16G
Price$271.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1.2500-12, Regreasable
Mi Item #00098223
MFR #HM16G

Mfr description
HM 16 G ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.31/each

Specifications

Dimensions

  • Ball Diameter
    1.875 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1 in
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    8.5 °
  • Overall Height
    5.5000 in
  • Shank Thread Length  
    2.1250 in
  • Shank Thread Size
    1.2500-12
  • Thread Size
    1-1/4-12
  • Weight
    2.48 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    25 mm
  • Manufacturer Upc Number
    637400156473
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    28400 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400156473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)