Motion
HML-3
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, No Fitting
MI ITEM #00098263
MFR #HML-3
Price$84.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, No Fitting
MI ITEM #00098263
MFR #HML-3

Mfr description
HML 3 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.7500 in
  • Head Width
    1/4 in
  • Shank Thread Size
    #10-32
  • Thread Size
    10-32
  • Weight
    0.02 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    -30 to +300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    1600 lbf
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • UPC_NO
    781711482766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)