Motion
TREL8T
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Non-Lubricated
MI ITEM #00098318
MFR #TREL8T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Non-Lubricated
MI ITEM #00098318
MFR #TREL8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TREL 8 T ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel Heat Treated / Chrome Plated
  • Race Material
    Brass
  • UPC_NO
    637400187576
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text