Motion
HML-5G
HML - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00098343
MFR #HML-5G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HML - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
MI ITEM #00098343
MFR #HML-5G

Mfr description
HML 5 G ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3437 in
  • Length To Ball Center
    1.8750 in
  • Misalignment Angle
    7 °
  • Thread Size
    5/16-24
  • Weight
    0.08 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    2500 lbf
  • Rod End Type
    Male
  • Series
    HML
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    781711482858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)