Motion
1500401000

SEALMASTER
1500401000

1500401000 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00098365
MFR #1500401000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1500401000

1500401000 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00098365
MFR #1500401000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TREL 4N ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #1/4-28
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    1700 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    0.2810 in
  • Series
    TRE
  • Manufacturer Catalog Number
    TREL 4N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720294
  • UPC_NO
    662288720294
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text