Motion
HML-16G
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, With Lubrication Fitting
MI ITEM #00098402
MFR #HML-16G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, With Lubrication Fitting
MI ITEM #00098402
MFR #HML-16G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1 in
  • Weight
    2.25 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    43540 lbf
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • UPC_NO
    781711481073

Overview

Mfr description
HML 16 G ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text