Motion
MW-2
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32
Mi Item #00098407
MFR #MW-2
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32
Mi Item #00098407
MFR #MW-2

Mfr description
MW-2 MALE L/H ROD END W/ 1.25-12 THRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.16/each

Specifications

Dimensions

  • Ball Diameter
    0.3125 in
  • Bore Diameter  
    0.1250 in
  • Head Diameter
    0.5000 in
  • Head Width
    0.1870 in
  • Misalignment Angle
    16 º
  • Overall Height
    1.0620 in
  • Shank Thread Size
    6-32
  • Thread Size
    6-32
  • Weight
    0.019 lb

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    1202 lbf
  • Rod End Type
    Female
  • Series
    MW
  • Thread Direction
    Right Hand
  • Thread Type
    UNC-2B
  • UPC_NO
    190029039010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)