Motion
TR4T
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Non-Lubricated
Mi Item #00098437
MFR #TR4T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Non-Lubricated
Mi Item #00098437
MFR #TR4T

Mfr description
TR 4 T ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in

Details

  • Ball Material
    Alloy Steel Heat Treated / Chrome Plated
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • UPC_NO
    637400190576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)