Motion
PHSB7
Mi Item #00098464
MFR #PHSB7
Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00098464
MFR #PHSB7

Mfr description
PHSB 7 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.13 in
  • Maximum Outside Diameter
    1.13 in
  • Overall Height
    2.38 in
  • Thread Size
    7/16-20
  • Weight
    0.18 lb

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSB
  • Thread Direction
    Right Hand
  • Thread Type
    -20UNF
  • UPC_NO
    4549557049064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)