Motion
MW-3Z
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Zerk Fitting
MI ITEM #00098491
MFR #MW-3Z
List Price$39.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Zerk Fitting
MI ITEM #00098491
MFR #MW-3Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.27/each for your price

Overview

Mfr description
MW-3Z FEMALE ROD END W/ ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    10-32
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    13 º
  • Thread Type
    UNF-2B
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Overall Height
    1.3745 in
  • Series
    MW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029039119
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.038 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text